Contact block with protected terminals, Harmony 9001K, Harmony 9001SK, 120V

Item #: 69750

Cat #: 9001KA41

UPC: 785901498544

Contact block with protected terminals, Harmony 9001K, Harmony 9001SK, 120V, screw clamp terminal, logic reed, hermetically sealed, 1 C/O
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact block with protected terminals, Harmony 9001K, Harmony 9001SK, 120V, screw clamp terminal, logic reed, hermetically sealed, 1 C/O
This Harmony 9001K, hermetically sealed contact block uses screw-clamp terminals and has 1 x NO + 1 x NC contact. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on 9001K complete push button units and selector switches and connects to control circuits with simple screw-clamp connections. Its clear color of cover allows users to identify it visually at a distance. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is compatible with Harmony 9001K push buttons and switches. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Also known as: 785901498544, 9001KA41

Specifications

Amps: 10
Size: 30 mm
Volts DC: 600
Color: Black
Type: NO/NC, Logic Reed Hermetically Sealed
Volts AC: 600
Standards: California Proposition 65
Amps: 10
Volts DC: 600
Type: NO/NC, Logic Reed Hermetically Sealed
Standards: California Proposition 65
Size: 30 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)