Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'

Item #: 697495

Cat #: SIS12STRGRY2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'

Overview

Switchboard Wire, SIS, 12 AWG, Stranded, Gray, 2500'
SIS is commonly referred to as Switchboard or Panelboard wire. It is a building wire product made of an insulated copper conductor - usually tin coated - with thermoset, cross-linked polyethylene (XLPE) insulation.
Also known as: SIS12STRGRY2500RL

Specifications

Length: 2500 ft
Gauge: 12
Material: Copper
Color: Gray
Length: 2500 ft
Material: Copper
Gauge: 12
Color: Gray

Customer Reviews

No reviews for this product
(0)