Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC

Item #: 697494

Cat #: TEYL3050B

UPC: 783164462586

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC

Overview

Breaker, Bolt On, 50A, 480/277V, 3P, 65kAIC
Also known as: 783164462586, TEYL3050B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)