DeviceNet, Scanner Module, 500mA, SLC5/02 and Higher

Item #: 69743

Cat #: 1747-SDN

UPC: 612598164851

Sign In or Register to view pricing and more.
Documents & Guides
DeviceNet, Scanner Module, 500 mA, SLC5/02 and Higher

Overview

DeviceNet, Scanner Module, 500 mA, SLC5/02 and Higher
Our Bulletin 1747 SLC™ 500 control platform is used for a wide variety of applications. Rockwell Automation has announced that some SLC 500 Bulletin numbers are discontinued and no longer available for sale. Customers are encouraged to migrate to our newer CompactLogix™ 5370 or 5380 control platforms.
Also known as: 612598164851, 1747-SDN

Specifications

Family / Style: SLC 500
Type: Scanner Module
Amps: 0.500
Family / Style: SLC 500
Amps: 0.500
Type: Scanner Module

Customer Reviews

No reviews for this product
(0)