Variable Speed Drive, Frenic, 60HP, 460VAC, 75A, 3PH, with Brake

Item #: 697352

Cat #: FRN060G1S-4U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 60 Horse Power, 60kVA, 460 Volt AC, 75 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 60 Horse Power, 60kVA, 460 Volt AC, 75 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN060G1S-4U

Specifications

Phase: 3
Amps: 75
Mounting: Surface
Horsepower: 50
Volts AC: 460
IP/NEMA Rating: IP20
Type: Drive, Variable Speed
Volt Amps: 60kVA
Phase: 3
Mounting: Surface
Volts AC: 460
Type: Drive, Variable Speed
Amps: 75
Horsepower: 50
IP/NEMA Rating: IP20
Volt Amps: 60kVA

Customer Reviews

No reviews for this product
(0)