Drive, Frenic-Mega, 40HP, 380-480VAC, 49A, Keypad, LCD Screen

Item #: 697350

Cat #: FRN040G1S-4U

UPC:

Sign In or Register to view pricing and more.
Drive, Frenic-Mega, 40 Horse Power, 380 - 480 Volt AC, 49 Amp, Keypad, LCD Screen

Overview

Drive, Frenic-Mega, 40 Horse Power, 380 - 480 Volt AC, 49 Amp, Keypad, LCD Screen
Also known as: FRN040G1S-4U

Specifications

Phase: 3, 1
Horsepower: 40
Mounting: Surface
Amps: 49
Type: Drive, Variable Speed
Volts AC Range: 380 - 480
Phase: 3, 1
Mounting: Surface
Type: Drive, Variable Speed
Horsepower: 40
Amps: 49
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)