Relay, PCB Pin Style, 24VDC, Standard Contact, 2 Changeover Contacts (DPDT)

Item #: 69734

Cat #: 700-HP32Z24

UPC: 611320783179

Documents & Guides
Relay, Printed Circuit Board Pin Style, 24 Volt DC, Standard Contact, 2 Changeover Contacts (DPDT)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Printed Circuit Board Pin Style, 24 Volt DC, Standard Contact, 2 Changeover Contacts (DPDT)
Focus on your core activities to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays provide flexibility and industry-proven reliability. And 700HP interposing relays feature plug-in pin style terminals. Catalog item 700-HP32Z24 from Rockwell Automation® is a printed circuit board (PCB) pin style relay. Its specification include: 24 V DC, standard contact, and two changeover contacts (double pole double throw, DPDT).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320783179, 700-HP32Z24

Specifications

Amps: 8
Type: Circuit Board Relays
Amps: 8
Type: Circuit Board Relays

Customer Reviews

No reviews for this product
(0)