MICROSTAT 4-H 24V SNDR FLSHG BLU/AMB/RED

Item #: 697306

Cat #: MSL4-024BAR-MSF

UPC: 782979217664

Sign In or Register to view pricing and more.
Documents & Guides
Microstat Status indicator, 4-High, 24VDC/AC, Sounder, Flashing, Blue/Amber/Red - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.

Overview

Microstat Status indicator, 4-High, 24VDC/AC, Sounder, Flashing, Blue/Amber/Red - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.
Also known as: 782979217664, MSL4-024BAR-MSF

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)