Push-Button Cable Tie Mount, 0.25", White
Item #: 697243
Cat #: PBM10M4
UPC: 089306038924
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, White, 1000/pkg
Overview
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, White, 1000/pkg
HellermannTyton push mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.
Also known as: 089306038924, PBM10M4
Specifications
Mounting: | Push Mount |
Material: | Polyamide |
Color: | White |
Mounting: | Push Mount |
Color: | White |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)