15A-125V TR DUPLEX RCPT

Item #: 697238

Cat #: T5320-ST

UPC: 078477429358

Sign In or Register to view pricing and more.
Documents & Guides
15A-125V TR DUPLEX RCPT

Overview

15A-125V TR DUPLEX RCPT
15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Self Grounding, Light Almond
Also known as: 078477429358, T5320-ST

Specifications

Mounting: Screw
Color: Light Almond
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Screw
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)