Conduit Body, Type: C, FM8, Size: 1-1/2", PVC Coated Iron
Item #: 697208
Cat #: PV1500C58
UPC: 847656074586
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656074586, PV1500C58
Specifications
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 1/2 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)