This product may not be available in all locations.
2
more
Contact Block, 1NC Late Opening, 30mm, Red, Fingersafe
Item #: 69713
Cat #: 9001KA5
UPC: 78590188010
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Closed, Late Opening, 30 mm, Red, Fingersafe
Overview
Contact Block, 10 Amp, 600 Volt AC, 1 Normally Closed, Late Opening, 30 mm, Red, Fingersafe
Also known as: 78590188010, 9001KA5
Specifications
Type: | NC, Contact Block |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Mounting: | Device |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | NC, Contact Block |
Amps: | 10 |
Mounting: | Device |
Standards: | California Proposition 65 |
Color: | Red |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)