Rotating Eye, Heavy Duty, 1.50" - 1.99"

Item #: 697052

Cat #: L8586

UPC: 078477972199

Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 25 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 25 Inch
Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.50 to 1.99 Cable Diameter, Short Length
Also known as: 078477972199, L8586

Specifications

Length: 25 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 25 in
Diameter Range: 1.500 - 1.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)