2-1/2" Deluxe Cord Sealing Strain-Relief Grip 1.937" - 2.062"

Item #: 697046

Cat #: L7742

UPC: 078477974278

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2-1/2 Inch, Cable Diameter Range: 1.937 Inch - 2.062 Inch.
2-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.937, 2.062 Cord Range
Also known as: 078477974278, L7742

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 1/2 in
Diameter Range: 1.937 - 2.062 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.937 - 2.062 in
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)