Indicating Light, Red Lens, 120VAC, Resistor, 60V Incandescent, 30mm

Item #: 696941
Cat #: CR104PLG42R
UPC: 783166284377
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Red, Features: Incandescent, : Register/120 VAC, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13

Overview

Pilot Lights, 30mm, Operator Type: Standard, NEMA Enclosure Rating: Red, Features: Incandescent, : Register/120 VAC, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13
Also known as: 783166284377, CR104PLG42R

Specifications

Volts DC: 60
Type: Indicator Light
Mounting: Panel
Color: Red
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Volts DC: 60
Mounting: Panel
Size: 30 mm
Volts AC: 120
Type: Indicator Light
Color: Red
Family / Style: CR104

Customer Reviews

No reviews for this product
(0)