Power Distribution Block, Linergy, 3P, 2 Line, 2 Load, 620A CU, 500A AL, 600VAC

Item #: 69693

Cat #: 9080LBA365202

UPC: 785901097532

Power Distribution Block, Linergy, 3-Pole, 2 Line, 2 Load, 620 Amp CU, 500 Amp AL, 600 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Block, Linergy, 3-Pole, 2 Line, 2 Load, 620 Amp CU, 500 Amp AL, 600 Volt AC
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This three pole block has two lug openings on the line (main) side and two lug openings on the load (branch) side. The line side lug is rated to accept one #4 to 350 kcmil copper or aluminum wire. The load side lugs are rated to accept one #4 to 350 kcmil copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 620 amperes with copper wire and 500 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.
Also known as: 785901097532, 9080LBA365202

Specifications

Amps: 620, 500
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Amps: 620, 500
Type: Non-Insulated, Distribution Block
Volts AC: 600
Allowable Gauge Range: 4 - 350
Mounting: Surface
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)