
CCD PV07CLCN00 3/4" X CLOSE NIPPLE
Item #: 696922
Cat #: PV07CLCN00
UPC: 847656009267
Documents & Guides
No Documents Available
PVC Coated Galvanized Rigid Close Nipple 3/4" Trade Size UL Listed UL6 E226472C80.1
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Coated Galvanized Rigid Close Nipple 3/4" Trade Size UL Listed UL6 E226472C80.1
Also known as: 847656009267, PV07CLCN00
Specifications
Diameter: | 3/4 in |
Color: | Black |
Length: | Close |
Material: | PVC Coated Steel |
Diameter Range: | 3/4 in |
Diameter: | 3/4 in |
Length: | Close |
Diameter Range: | 3/4 in |
Color: | Black |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)