ILLUMINATED FLUSH

Item #: 69690

Cat #: 800FP-LFA3

UPC: 781180468513

Sign In or Register to view pricing and more.
Documents & Guides
AB 800FP-LFA3 ILLUMINATED FLUSH

Overview

AB 800FP-LFA3 ILLUMINATED FLUSH
Also known as: 781180468513, 800FP-LFA3

Specifications

Type: NM-B
Length: 100 ft
Material: Copper
Family / Style: 800F
Volts AC: 600
Color: Yellow
Type: NM-B
Material: Copper
Volts AC: 600
Length: 100 ft
Family / Style: 800F
Color: Yellow

Customer Reviews

No reviews for this product
(0)