Vinyl Mastic Pads, PVC Backing, 1-1/2" x 3-3/4"
Item #: 696827
Cat #: 2200-C-1.5X2.375
UPC: 051128595671
Sign In or Register to view pricing and more.
Documents & Guides
Scotch Vinyl Mastic Pads, PVC Backing, 1-1/2" x 3-3/4"
Overview
Scotch Vinyl Mastic Pads, PVC Backing, 1-1/2" x 3-3/4"
Also known as: 051128595671, 2200-C-1.5X2.375
Specifications
Width: | 1 1/2 in |
Material: | Vinyl |
Color: | Black |
Length: | 3 3/4 in |
Family / Style: | 2200 Series |
Width: | 1 1/2 in |
Color: | Black |
Family / Style: | 2200 Series |
Material: | Vinyl |
Length: | 3 3/4 in |
Customer Reviews
No reviews for this product
(0)