This product may not be available in all locations.
![SEL SW 2P MA BK LVR C1 1NO 1NC SEL SW 2P MA BK LVR C1 1NO 1NC](https://rexel-cdn.com/products/image.jpg?i=15AEAC82-30B1-4BBE-8C4E-EB04E08CAB12&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two-position, Knob, Black actuator
Overview
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 1, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two-position, Knob, Black actuator
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.
Also known as: E34VFBL1-X1
Specifications
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Corrosion Resistant |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)