Adjustable Bar Hanger with Slide On Stud, 14 to 20"

Item #: 69669

Cat #: SX115

UPC: 687855685509

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Bar Hanger with Slide On Stud, Use Between 14 to 20 Inch Joists

Overview

Adjustable Bar Hanger with Slide On Stud, Use Between 14 to 20 Inch Joists
Also known as: 687855685509, SX115, T BAR BOX SUPPORT

Specifications

Length: 20 in, 14 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Length: 20 in, 14 in
Material: Steel
Mounting: Bracket, Screw On, Nail On

Customer Reviews

No reviews for this product
(0)