Ring Terminal for 12 - 10 AWG, Nylon Insulated
Item #: 696645
Cat #: YAE10N3BOX
UPC: 781810564035
Sign In or Register to view pricing and more.
Insulated Copper Terminal, 12-10 AWG, Color Code: Yellow, 1.39 in Length, .54 in Width, Tin Plated, 600 Volts Max
Overview
Insulated Copper Terminal, 12-10 AWG, Color Code: Yellow, 1.39 in Length, .54 in Width, Tin Plated, 600 Volts Max
Also known as: 781810564035, YAE10N3BOX
Specifications
Material: | Copper, Nylon |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Copper, Nylon |
Allowable Gauge Range: | 12 - 10 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)