Motor, Air Compressor, 2HP, 1.5kW, 3450RPM, 115/230VAC, 1PH

Item #: 696597

Cat #: 9035-GX

UPC: 043481999999

Sign In or Register to view pricing and more.
Documents & Guides
Motor, Air Compressor, 2 Horse Power, 1.5 kW, 3450 RPM, 115/230 Volt AC, 1-Phase, 5KCR48TN2650Y

Overview

Motor, Air Compressor, 2 Horse Power, 1.5 kW, 3450 RPM, 115/230 Volt AC, 1-Phase, 5KCR48TN2650Y
Also known as: 043481999999, 9035-GX

Specifications

Poles: 2
Wattage: 1500
Mounting: Base
Phase: 1
Horsepower: 2
Type: Motor, Air Compressor
RPM: 3450
Volts AC: 115/230
Poles: 2
Mounting: Base
Horsepower: 2
RPM: 3450
Wattage: 1500
Phase: 1
Type: Motor, Air Compressor
Volts AC: 115/230

Customer Reviews

No reviews for this product
(0)