60 MM ILLUMINATED

Item #: 69656
Cat #: 800FP-LMP64
UPC: 662468097574
Sign In or Register to view pricing and more.
Documents & Guides
AB 800FP-LMP64 60 MM ILLUMINATED

Overview

AB 800FP-LMP64 60 MM ILLUMINATED
Also known as: 662468097574, 800FP-LMP64

Specifications

Length: 1000 ft, Cut to Length
Type: XHHW
Family / Style: 800F
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft, Cut to Length
Family / Style: 800F
Volts AC: 600
Type: XHHW
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)