Contact Cartridge, Master, 1NO or 1NC, 20A, 600V AC/DC

Item #: 69630

Cat #: 700-CPM

UPC: 662073487104

Documents & Guides
Contact Cartridge, Master, 1 Normally Open or 1 Normally Closed, 20 Amp, 600 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contact Cartridge, Master, 1 Normally Open or 1 Normally Closed, 20 Amp, 600 Volt AC/DC
Also known as: 662073487104, 700-CPM

Specifications

Type: Direct Burial, USE, XLPE
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Type: Direct Burial, USE, XLPE
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length, 5000 ft

Customer Reviews

No reviews for this product
(0)