
Vinyl Mastic Pad, 2-1/2" x 4-1/2", Black
Item #: 696297
Cat #: 2200-A-2.5X4.5
UPC: 051128595657
Documents & Guides
Vinyl Mastic Pad, 2-1/2 Inch x 4-1/2 Inch, Black, 40 Rolls per Carton
Sign In or Register to view pricing and more.
Overview
Vinyl Mastic Pad, 2-1/2 Inch x 4-1/2 Inch, Black, 40 Rolls per Carton
Also known as: 051128595657, 2200-A-2.5X4.5
Specifications
Width: | 2 1/2 in |
Color: | Black |
Length: | 4 1/2 in |
Material: | PVC |
Family / Style: | 2200 Series |
Width: | 2 1/2 in |
Length: | 4 1/2 in |
Family / Style: | 2200 Series |
Color: | Black |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)