Coding Tape, Gray, 2" x 36 Yards

Item #: 696293

Cat #: 35-GRY-2X36YDS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Coding Tape, Gray, 2" x 36 Yards

Overview

Coding Tape, Gray, 2" x 36 Yards
Also known as: 35-GRY-2X36YDS

Specifications

Width: 2 in
Length: 36 yd
Material: Vinyl
Color: Gray
Family / Style: 35 Series
Width: 2 in
Material: Vinyl
Family / Style: 35 Series
Length: 36 yd
Color: Gray

Customer Reviews

No reviews for this product
(0)