Bonding Tape

Item #: 696289

Cat #: 4945-WHITE-1X36YD-SMPK

UPC: 021200646355

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Tape, VHB, Unprinted. Size: 1" Width, 108' Length. Thickness: 45 mils. Temperature Rating: 200°F. Color: White.

Overview

Bonding Tape, VHB, Unprinted. Size: 1" Width, 108' Length. Thickness: 45 mils. Temperature Rating: 200°F. Color: White.
3M™ VHB™ Tapes provide the convenience and simplicity of a tape fastener and are ideal for use in many interior and exterior bonding applications. In many situations, they can replace rivets, spot welds, liquid adhesives and other permanent fasteners.
Also known as: 021200646355, 4945-WHITE-1X36YD-SMPK

Specifications

Length: 36 yd
Width: 1 in
Material: Vinyl
Color: White
Family / Style: 4945 Series
Length: 36 yd
Material: Vinyl
Family / Style: 4945 Series
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)