FUSE LK QA 007A RB 23"

Item #: 696267

Cat #: 6417-2T

UPC: 051712624312

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Fit-All fuse link, QA- medium, 7A

Overview

Eaton Cooper Power series Fit-All fuse link, QA- medium, 7A
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712624312, 6417-2T

Specifications

Diameter: 0.750 in
Diameter: 0.750 in

Customer Reviews

No reviews for this product
(0)