Contactor, Pneumatic Time Delay, 10A, 1NO/1NC, 0.1-60 Seconds

Item #: 69615

Cat #: 700-PT

UPC: 662073447399

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Pneumatic Time Delay, 10 Amp, 1 Normally Open, 1 Normally Closed, On-Delay, Off-Delay, Timing Range, 0.1-60 Seconds

Overview

Contactor, Pneumatic Time Delay, 10 Amp, 1 Normally Open, 1 Normally Closed, On-Delay, Off-Delay, Timing Range, 0.1-60 Seconds
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-PT from Rockwell Automation® is a pneumatic time delay unit. Its specifications include: on / off delay, 10 A contact rating, and 0.1 to 60.0 s timing range. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073447399, 700-PT

Specifications

Poles: 2
Amps: 10
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Pneumatic Time-Delay
Range: 0.100 - 60 sec
Poles: 2
Volts DC: 600
Volts AC: 600
Range: 0.100 - 60 sec
Amps: 10
Mounting: Front
Type: Pneumatic Time-Delay

Customer Reviews

No reviews for this product
(0)