Enclosure with Hinged Cover, 20" x 16", Steel

Item #: 696142

Cat #: SCE-20EL1606LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure with Hinged Cover, Height: 20", Width: 16", Material/Finish: Steel/Gray.

Overview

Enclosure with Hinged Cover, Height: 20", Width: 16", Material/Finish: Steel/Gray.
Also known as: SCE-20EL1606LP

Specifications

Height: 20 in
Color: Gray
Width: 16 in
Material: Steel
Height: 20 in
Width: 16 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)