Control Tower Stack Light Module, Size: 40mm, 24V AC/DC, Type: Flashing LED

Item #: 696117

Cat #: 854J-24GL4

UPC: 885630030623

Documents & Guides
Control Tower Stack Light Module, Size: 40mm, 24 Volt AC/DC, Type: Flashing LED, Color: Red, 854J Series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light Module, Size: 40mm, 24 Volt AC/DC, Type: Flashing LED, Color: Red, 854J Series.
Also known as: 885630030623, 854J-24GL4

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Color: Clear
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)