Contactor, IEC, 30A, 3P, 120VAC Coil, 1NC

Item #: 69611

Cat #: 100-C30D01

UPC: 662468715980

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468715980, 100-C30D01

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)