Extended Pushbutton, M22

Item #: 696095

Cat #: M22-DH-G

UPC: 786685276014

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Green, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Green, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in astandard 22 mm notched hole,which is the best assuranceagainst rotation duringinstallation and long-term use.The anti-rotation tab and centralnut mounting on each operatorfacilitates installation, evenwhen the front and back ofthe panel are not accessiblesimultaneously.
Also known as: 786685276014, M22-DH-G

Specifications

Type: Extended, Non-Illuminated, Momentary, Pushbutton
Color: Green
Family / Style: M22
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Momentary, Pushbutton
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)