This product may not be available in all locations.
Overview
C-H M22-DH-B M22 MODULAR PUSH
Also known as: 786685276038, M22-DH-B
Specifications
Size: | 22.5 mm, 22.5 |
Family / Style: | M22 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Type: | Pushbutton |
Size: | 22.5 mm, 22.5 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Family / Style: | M22 |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)