Bridle Ring, Diameter: 2", 1/4-20 Threaded, Steel/Zinc Plated

Item #: 69607

Cat #: 648RS

UPC: 784610382489

Sign In or Register to view pricing and more.
Documents & Guides
Bridle Ring With Saddle Piece, Diameter: 2 Inch, 1/4-20 Threaded, Steel/Zinc Plated

Overview

Bridle Ring With Saddle Piece, Diameter: 2 Inch, 1/4-20 Threaded, Steel/Zinc Plated
Also known as: 784610382489, 648RS

Specifications

Material: Steel
Diameter: 2 in
Standards: California Proposition 65
Finish: Zinc
Material: Steel
Standards: California Proposition 65
Diameter: 2 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)