Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty

Item #: 696033

Cat #: 20F1AGD248AA0NNNNN

UPC: 884951168183

Sign In or Register to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951168183, 20F1AGD248AA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Amps: 248
Horsepower: 150, 200
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 150, 200
Type: AC Drive
Size: 7
Amps: 248

Customer Reviews

No reviews for this product
(0)