LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 120-277V

Item #: 696019

Cat #: VXLED26DG-3/4

UPC: 019813033044

Documents & Guides
LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Also known as: 019813033044, VXLED26DG-3/4

Specifications

Lumens: 2000
Color: Natural
Type: Vaporproof Wall Mount Light
Color Rendering Index (CRI): 68
Wattage: 28.560
Light Technology: LED
Lumens: 2000
Type: Vaporproof Wall Mount Light
Wattage: 28.560
Color: Natural
Color Rendering Index (CRI): 68
Light Technology: LED

Customer Reviews

No reviews for this product
(0)