Push Button, Push-Pull, 40mm Red Mushroom Head, Plastic

Item #: 69599

Cat #: 800FP-MP44

UPC: 662468097253

Documents & Guides
Push Button, Push-Pull, 40 mm Red Mushroom Head, Operator Only, Plastic, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull, 40 mm Red Mushroom Head, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MP44 from Rockwell Automation® is a 40 mm push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097253, 800FP-MP44

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Diameter: 40 mm
Type: Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
Color: Red
Family / Style: 800F
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)