BUSS PV-200A-2XL FUSE 200A 1000V 2X
Item #: 695973
Cat #: PV-200A-2XL
UPC: 051712372053
Documents & Guides
BUS PV-200A-2XL FUSE 200A 100
Sign In or Register to view pricing and more.
Overview
BUS PV-200A-2XL FUSE 200A 100
Also known as: 051712372053, PV-200A-2XL
Specifications
Amps: | 200 |
Type: | Photovoltaic |
Amps: | 200 |
Type: | Photovoltaic |
Customer Reviews
No reviews for this product
(0)