Push Button, Emergency Stop, Harmony XB4, Red, 40mm Mushroom, 22mm, Twist to Release

Item #: 695884

Cat #: XB4BS8442

UPC: 785901979623

Push Button, Emergency Stop, Harmony XB4, Metal, Red, 40 mm Mushroom, 22 mm, Maintained, Twist to Release, 1 Normally Closed Contact, 10 Amp, 600 Volt AC
Sign In or Register to view pricing and more.

Overview

Push Button, Emergency Stop, Harmony XB4, Metal, Red, 40 mm Mushroom, 22 mm, Maintained, Twist to Release, 1 Normally Closed Contact, 10 Amp, 600 Volt AC
This Harmony XB4 emergency stop / shutdown 40mm mushroom head modular red push button operates with a latched turn to release mechanism. It has a metal bezel. This emergency stop / shutdown button, also called EMS (Emergency Machine Stop) and EMO (Emergency Off), is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments.
Also known as: 785901979623, XB4BS8442

Specifications

Mounting: Panel
Color: Red
Size: 22 mm
Amps: 10
Material: Chrome
Poles: 1
Volts AC: 600
Type: Twist to Release, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 22 mm
Material: Chrome
Volts AC: 600
Standards: California Proposition 65
Color: Red
Amps: 10
Poles: 1
Type: Twist to Release, Pushbutton

Customer Reviews

No reviews for this product
(0)