800F 40 mm Push-Pull Operator, Red, Metal

Item #: 69583

Cat #: 800FM-MP44

UPC: 662468097079

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Metal, Red, 22.5 mm Operator, Non-Illuminated

Overview

Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Metal, Red, 22.5 mm Operator, Non-Illuminated
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MP44 from Rockwell Automation® is an 800FM push-button 40 mm push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097079, 800FM-MP44

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Push-Pull, Pushbutton
Color: Red
Size: 22.5 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)