Power Line Conditioner with Voltage Regulation, 5000va, 50hz
Item #:
69580
Cat #:
63-23-750-8
UPC:
783472136506
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Power Line Conditioner with Voltage Regulation, Single-Phase, MCR Hardwired Series, 50 Hz. VA: 5000. Volts Inputs: 110, 120, 220, 240, 380, 415. VoltsOutput: 110, 120, 220, 240. HxWxD: 18"x13"x10"
Overview
Power Line Conditioner with Voltage Regulation, Single-Phase, MCR Hardwired Series, 50 Hz. VA: 5000. Volts Inputs: 110, 120, 220, 240, 380, 415. VoltsOutput: 110, 120, 220, 240. HxWxD: 18"x13"x10"
Superior voltage regulation of ±1% sets the CVS series apart from other power conditioning technologies on the market. Extremely tight regulation is accomplished by SolaHD’s ferroresonant transformer technology.
Also known as: 783472136506, 63-23-750-8
Specifications
Mounting: | Bracket |
Phase: | 1 |
Family / Style: | MCR |
Volts AC Secondary: | 120, 240, 110, 220 |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Volt Amps: | 5kVA |
Mounting: | Bracket |
Family / Style: | MCR |
Volts AC Primary: | 110, 120, 220, 240, 380, 415 |
Phase: | 1 |
Volts AC Secondary: | 120, 240, 110, 220 |
Volt Amps: | 5kVA |
Customer Reviews
No reviews for this product
(0)