Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 100A, Convertible Main Breaker, PoN

Item #: 695745

Cat #: HOM2040M100PRB

UPC: 785901977322

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 100 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 3R

Overview

Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 100 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 3R
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 100A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 20 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 22.04 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Also known as: 785901977322, HOM2040M100PRB

Specifications

Type: Main Breaker
Family / Style: Homeline
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: Homeline
Phase: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)