Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Free-Stand Single and Dual Access with 3-Point Latches, Type 4X, 72.06x24.06x36.06, SS Type 304
Overview
Free-Stand Single and Dual Access with 3-Point Latches, Type 4X, 72.06x24.06x36.06, SS Type 304
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Also known as: 783510111656, A722436SSFSDAN4
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)