MTW, 16 AWG, Stranded, Purple, 2500'

Item #: 695736

Cat #: MTW16STR264PUR2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 16 AWG, Stranded, Purple, 2500'

Overview

MTW, 16 AWG, Stranded, Purple, 2500'
Also known as: MTW16STR264PUR2500RL

Specifications

Color: Purple
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16

Customer Reviews

No reviews for this product
(0)