![Black 3/4" Thin Wall Heat Shrink Black 3/4" Thin Wall Heat Shrink](https://rexel-cdn.com/products/mmmeps200186black1.jpg?i=CF971087-910A-4AD5-B818-D9F24481A23B&f=420)
Black 3/4" Thin Wall Heat Shrink
Item #: 695716
Cat #: EPS200-3/4-6-BLACK-10-10-PC-PKS
UPC: 051128600603
Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.750", Recovered I.D. Max: 0.375", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance
Overview
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.750", Recovered I.D. Max: 0.375", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance
3M™ Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.
Also known as: 051128600603, EPS200-3/4-6-BLACK-10-10-PC-PKS
Specifications
Material: | Polyolefin |
Length: | 6 in |
Color: | Black |
Material: | Polyolefin |
Color: | Black |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)