Disconnect Switch, Non-Fused, 30A, Non-Metallic Housing, Ip66

Item #: 695681

Cat #: 194R-KN30-1753-PY-P

UPC: 885630951065

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-pole, Non-Metallic Housing, Red/Yellow Handle, IP66, NEMA 4/4X, with Padlock Attachment

Overview

Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, 250 Volt DC, 3-pole, Non-Metallic Housing, Red/Yellow Handle, IP66, NEMA 4/4X, with Padlock Attachment
Also known as: 885630951065, 194R-KN30-1753-PY-P

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Red/Yellow
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Color: Red/Yellow
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)