This product has been discontinued.

LED Module, 8", 27W, 120/277V, 3000K
Item #: 695667
Cat #: LED/RT8/2000/830
UPC: 046135725036
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 8 Inch, 27 Watt, 120/277 Volt, 3000K, 82 CRI, Lumens: 2000, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72503
Overview
LED Module, 8 Inch, 27 Watt, 120/277 Volt, 3000K, 82 CRI, Lumens: 2000, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 Sylvania Part # 72503
Also known as: 046135725036, LED/RT8/2000/830
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Volts AC: | 120, 277 |
Wattage: | 27 |
Diameter: | 8 in |
Color: | White |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Diameter: | 8 in |
Light Technology: | LED |
Type: | Module |
Wattage: | 27 |
Color: | White |
Customer Reviews
No reviews for this product
(0)