This product may not be available in all locations.
![](https://img.youtube.com/vi/ZFN_eepMH4g/0.jpg)
![Junction Box, Screw Cover, 17" x 3" x 2" Junction Box, Screw Cover, 17" x 3" x 2"](https://rexel-cdn.com/products/100-07-cf832hrout.jpg?i=498A3D42-2CA9-4F49-8D1A-4F07617C9FF1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, 3R, 4X, 6P, 12, Lift Off Screw Cover, 17 x 3 x 2 Inch, Fiberglass/Gray.
Overview
Junction Box, NEMA 1, 3R, 4X, 6P, 12, Lift Off Screw Cover, 17 x 3 x 2 Inch, Fiberglass/Gray.
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928205507, CF1732
Specifications
Width: | 3 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Color: | Gray |
Height: | 17 in |
Depth: | 2 in |
Material: | Fiberglass |
Size: | 17 x 3 x 2 in |
Width: | 3 in |
Color: | Gray |
Depth: | 2 in |
Size: | 17 x 3 x 2 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12 |
Height: | 17 in |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)